Actuator - Reversible Gear Motor, 100-230V AC, 3 Nm Torque

  • Mfr # KS88300865
  • Zoro # G115380964
product price: 
$
2,033.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88300865
Zoro #
G115380964
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER IC40SA3DR10 is a reversible gear motor rated for use with compatible gas and air valve systems. It transmits rotary movements between 0 and 90°. The unit provides programmable functions within the specified operating parameters. It includes features such as statistics and fault history accessible by service personnel.

Key features include:

  • Running time can be set according to user configuration within product specifications
  • Mains voltage: 100 to 230 V AC
  • Torque: 2.5 (at 50 Hz) and 3 Nm
  • Multiple control options: three-point step, two-point, PLC, or continuous signal
  • Position feedback with externally readable position indicator
  • Automatic/manual mode changeover

Restrictions

Ratings & reviews