Shop HONEYWELL
Create Account
Actuator - Reversible Gear Motor, 230V, 2.5 Nm, 0-90°, IC20 Series
Mfr # KS88300068
Zoro # G515311964
product price:
$
1,042.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88300068
- Zoro #
- G515311964
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT, IC20 30W3TR10 is a reversible gear motor intended for use with gas and air valve actuation. It enables rotary movement between 0 and 90 degrees for valve operation. This model operates at 230V with a frequency range of 50/60 Hz and features a running time: approximately 30 seconds per full 90-degree rotation.
Key features include:
- Reversible gear motor suitable for rotary movement from 0 to 90°
- Compatible with gas and air valve actuation
- Operates on mains voltage: 230V AC, 50/60 Hz
- Running time: approximately 30 seconds per full 90-degree rotation
- Torque output: rated at up to 2.5 Nm (at 50 Hz); maximum rating is up to 3 Nm depending on configuration
- Equipped with voltage-free limit switches, position feedback, externally readable position indicator, and automatic/manual mode changeover