Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adaptor

  • Mfr # W03-3044-000

  • Zoro # G901253427


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
BW RigRat
Length
15 3/4 in
Depth
15 3/4 in
Width
11 27/50 in
Height
3 43/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W03-3044-000
Zoro #
G901253427
UPC #
-
Country of Origin
China

Dimensions

Length
15 3/4 in
Depth
15 3/4 in
Width
11 27/50 in
Height
3 43/50 in
Overall Height
3.86 in
Overall Width
11.54 in
Overall Length
15.75 in
Overall Depth
15.75 in

Details

Item
Adapter
For Use With
BW RigRat
Features
AC Adapter
Sub-Brand
BW
Series
Honeywell BW(TM) RigRat

Description

Adapter, Product Type Adapter, Features AC Adapter, Series Honeywell BW(TM) RigRat, Sub-Brand BW, For Use With BW RigRat, Overall Depth 15.75 in, Overall Height 3.86 in, Overall Length 15.75 in, Overall Width 11.54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.