Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033002B
Zoro #
G2572981
UPC #
-
Country of Origin
Brazil
Dimensions
Length
4 1/2 in
Bandage Width
2 in
Bandage Length
4 1/2 in
Width
2 in
Details
Color
Beige
Water Resistance
Not Water Resistant
Latex Content
Latex Free
Metal Detectable
Not Metal Detectable
Product Type
Strip Bandages
Unitized
Unitized
Number of Bandages Included
50
Bandage Shape
Strip
Item
Adhesive Bandage
Bandage Color
Beige
Package Type
Box
Water Resistant/Waterproof
None
Material
Plastic
Bandage Material
Plastic
Industry Type
Healthcare
Item - Adhesive Bandages
Strip Bandages
Bandages Included
50
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 2 in, Bandage Length 4 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.