Aeromax Elite VC10 Cordless Vacuum, 8.7'' Cleaning Path, White

  • Mfr # HVC10AMEWT01US

  • Zoro # G812427306


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Voltage
25.2 V
Vacuum Filtration Type
Washable
Height
46 in
Length
9 in
Includes
Handheld Body; Aluminum Extension Tube; Flexible/Stretch Hose; Tangle-Resistant Motorized Soft Roller with Natural Brite White LED Lights; Tangle-Resistant Motorized Carpet Roller with Carpet Friendly Softer Bristles; Deluxe 2-in-1 Crevice Tool; Deluxe Soft Hairbrush; Bendable Connector; Deluxe Pet Hair Removal Brush; Wall Dock; Cleaning Brush with Cutter; Instruction Manual; Lithium-Ion Battery Pack; Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVC10AMEWT01US
Zoro #
G812427306
UPC #
810135880084
Country of Origin
China

Dimensions

Height
46 in
Length
9 in
Width
10.1 in

Details

Voltage
25.2 V
Vacuum Filtration Type
Washable
Includes
Handheld Body; Aluminum Extension Tube; Flexible/Stretch Hose; Tangle-Resistant Motorized Soft Roller with Natural Brite White LED Lights; Tangle-Resistant Motorized Carpet Roller with Carpet Friendly Softer Bristles; Deluxe 2-in-1 Crevice Tool; Deluxe Soft Hairbrush; Bendable Connector; Deluxe Pet Hair Removal Brush; Wall Dock; Cleaning Brush with Cutter; Instruction Manual; Lithium-Ion Battery Pack; Charger
Watts
125 AW
Features
Dust/Dirt Cup; Headlight; Washable Filter
Material
Plastic
Housing Color
White
Solution Tank Capacity
580 mL

Description

Experience superior cleaning made easy with the Honeywell VC10 AEROMAX ELITE Cordless Vacuum. This lightweight handheld device comes equipped with eight tools that make cleaning effortless and convenient. The synchronized digital motor's advanced technology delivers powerful suction up to 125 air watts, maximizing energy efficiency. The innovative tangle-resistant design combined with natural Brite White LED lights on the motorized soft roller adds a touch of enjoyment to your vacuuming routine while enhancing clarity. Its dual-cyclonic filtration system is specifically designed to reduce airflow loss, ensuring consistent, powerful suction. Enjoy the ergonomic wellness design that allows your wrist to stretch naturally for ease of use. The vacuum also features an easy change, high-capacity battery pack providing up to 55 minutes of runtime. Control speed and power effortlessly with the easy one-touch control. Fast and easy dustbin emptying, a wall mount dock for easy storage, and a deluxe pet hair removal brush make this vacuum a must-have for every pet owner. Upgrade your cleaning routine with the Honeywell VC10 AEROMAX ELITE Cordless Vacuum.


  • Handheld with eight tools for better, easier cleaning.
  • Lightweight, cordless design is easy to use and carry around so you clean every corner effortlessly and conveniently.
  • 400 W synchronized digital motor up to 125-AW.
  • Innovative tangle-resistant design makes vacuuming a little more enjoyable.
  • Dual-cyclonic filtration system.
  • Ergonomic wellness design.
  • Easy change, high-capacity battery pack.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.