Aeromax Pro VC16 Cordless Vacuum, 8.5'' Cleaning Path, Dark Silver

  • Mfr # HVC16AMPSG01US

  • Zoro # G412427300


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Voltage
25.2 V
Vacuum Filtration Type
HEPA
Watts
185 AW
Length
9.9 in
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVC16AMPSG01US
Zoro #
G412427300
UPC #
810135880060
Country of Origin
China

Dimensions

Length
9.9 in
Width
9.8 in
Height
44.1 in

Details

Voltage
25.2 V
Vacuum Filtration Type
HEPA
Watts
185 AW
Housing Color
Dark Silver
Solution Tank Capacity
550 mL
Includes
Handheld Body with Natural Brite White LED Spot Light; Motorized Patent Pending Rotary Brush; Tangle-Resistant Motorized Hard Floor Friendly Soft Roller with Natural Brite White LED Light Bar; Tangle-Resistant Motorized Carpet Friendly Roller with Natural Brite White LED Light Bar; Aluminum Extension Tube; Innovative Bendable Flex Hose; Crevice Tube XL; 2-in-1 Crevice Tool; 2-in-1 Crevice Tool Holder; Wall Dock; User Manual; Battery Pack; Charger; (10) Scented Bead Bags; Scented Bead Holder; (2) HEPA Filters
Material
Plastic
Features
Dust/Dirt Cup; Headlight; Washable Filter

Description

Experience powerful suction in a lightweight form with the Honeywell VC16 Aeromax Pro cordless vacuum. This handheld vacuum includes eight tools for optimal cleaning convenience, with its lightweight, cordless design making it easy to carry around and clean every corner. The advanced 600 W digital motor technology delivers powerful suction up to 185 air watts, optimizing energy efficiency. Vacuuming becomes more enjoyable thanks to the innovative tangle-resistant design. For greater clarity, a full-length natural Brite White LED light strip adorns both the carpet and hard floor rollers, with an additional LED spotlight on the handheld body. The vacuum also features advanced cyclonic tank design, which, combined with the HEPA filter, provides up to 99.9% dust and air separation. The innovative ISC technology further boosts self-cleaning, maintaining the efficiency of the HEPA filter. Comfort is prioritized with the ergonomic wellness design, which naturally accommodates the wrist during use. The easy change, high-capacity battery pack provides up to 60 minutes of run time. An advanced LCD display enables easy one-touch control for effortless management of speed and power, with an easy one-press disposal feature for swift dustbin emptying. The vacuum also includes a motorized, patent-pending rotary brush for improved cleaning efficiency, and scented beads for a more pleasant aroma. With its innovative bendable flex hose designed to stay in place, cleaning hard-to-reach places is easier than ever with the Honeywell VC16 Aeromax Pro cordless vacuum.


  • Handheld with eight tools for better, easier cleaning.
  • Lightweight, cordless design is easy to use and carry around so you can clean every corner effortlessly and conveniently.
  • 600 W synchronized digital motor up to 185-AW.
  • Innovative tangle-resistant design makes vacuuming a little more enjoyable.
  • Advanced cyclonic tank design combined with the HEPA filter provides up to 99.9% dust and air separation.
  • ISC Technology provides superior self-cleaning.
  • Easy change, high-capacity battery pack.
  • Innovative bendable flex hose is designed to stay in place.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.