This item is Discontinued.

Honeywell Air Monitor, CO2, 0 to 5000 ppm, 1 ppm, LCD 1508A2001

Air Monitor, CO2, 0 to 5000 ppm, 1 ppm, LCD (Discontinued)

  • Mfr # 1508A2001
  • Zoro # G0276696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508A2001
Zoro #
G0276696
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/4"
Width
3-1/32"
Depth
6-13/32"

Details

Item
Air Monitor
For Use With
Building Automation System (BAS) or Demand Control Ventilation (DCV)
Operating Temp. Range
32 Degrees to 122 Degrees F
Sensor Range
0 to 5000 ppm
Features
Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation
Resolution
1 ppm
Includes
Manual, CD
Connection
Wall Mount/Duct Mount (Drill Rectangular Duct 7" By 7" and Wall Mount 2" By 3.25")
Power Required
20 to 30V AC or 18 to 28V DC
Color
White
Display
LCD
Gas Type
CO2
Standards
UL 61010-1 and CSA C22.2 Intertek Listed, BTL Listed
IP Rating
IP54
Number of Channels
0
Status Indicator
Touch Screen Interface

Description

Air Monitor, For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV), Standards UL 61010-1 and CSA C22.2 Intertek Listed, BTL Listed, Includes Manual, CD, IP Rating IP54, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.