This item is Discontinued.

Honeywell Air Monitor, VOC, 0-100 ppm, 1 ppm, LCD 1508A1002

Air Monitor, VOC, 0-100 ppm, 1 ppm, LCD (Discontinued)

  • Mfr # 1508A1002
  • Zoro # G0276739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1508A1002
Zoro #
G0276739
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2"
Depth
4-39/64"
Width
3"

Details

Item
Air Monitor
For Use With
Building Automation System (BAS) or Demand Control Ventilation (DCV)
Operating Temp. Range
32 Degrees to 122 Degrees F
Sensor Range
0-100 ppm
Features
Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation
Resolution
1 ppm
Gas Type
VOC
Includes
Manual, CD
Connection
Wall Mount/Duct Mount (Drill Rectangular Duct 7" By 7" and Wall Mount 2" By 3.25")
Standards
UL 61010-1 and CSA C22.2 Intertek Listed, BTL Listed
Color
White
Status Indicator
Touch Screen Interface
Display
LCD
IP Rating
IP22
Power Required
20 to 30V AC or 18 to 28V DC
Number of Channels
0

Description

Air Monitor, For Use With Building Automation System (BAS) or Demand Control Ventilation (DCV), Standards UL 61010-1 and CSA C22.2 Intertek Listed, BTL Listed, Includes Manual, CD, IP Rating IP22, Features Btl Listed, 3 In 1 (CO2/VOC Plus Humidity and Temp All In One, User Friendly Touch Screen Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.