Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, -1.5 to 150 mbar, UL/CE
- Mfr # KS84444452
- Zoro # G715389916
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Range
0.2 to 3 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444452
- Zoro #
- G715389916
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 0.2 to 3 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 3AG 9K2 is an A/C pressure switch intended for use in applications involving air and flue gas pressure measurement, as specified. It supports positive, negative, and differential pressure measurement within the stated ranges when used with air, flue gas, or other non-aggressive gases. The switching point is adjustable via a setting dial within the specified range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point with setting dial within the specified range
- Tube connections; CE versions: Rp 1/4, Rp 1/8; UL versions: 1/4" NPT, 1/8" NPT
- Contact options: Silver or gold contacts with voltage and current ratings specific to CE and UL versions
- Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit entry
- Certified by EU, UL listed, FM approved, AGA approved
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.