Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch, Adjustable, -1.5–150 mbar, DL 2ET 1
Mfr # KS84444030
Zoro # G915390095
product price:
$
110.99
/ea
Free Shipping & Returns
Key Features
Range
0.2 to 2 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444030
- Zoro #
- G915390095
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 0.2 to 2 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 2ET 1 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The device features a switching point adjustment via a setting dial that allows adjustment of the switching point within the specified range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Electrical contacts: Silver or gold options for both CE (24–250V AC, up to 5A) and UL (30–240V AC up to 5A; gold max 30V AC at 0.05A) versions
- Electrical connection: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit; includes a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.