Shop HONEYWELL
Create Account
Air/Gas Ratio Control Regulator, 1:1 Pressure, DN15, GIK Series
- Mfr # KS03155172
- Zoro # G115380483
product price:Â
$
486.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155172
- Zoro #
- G115380483
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,RTO,GIK 15R02 5BZ is a pressure regulator rated for air/gas ratio control applications; provides regulation to achieve a target gas-to-air pressure ratio of 1:1 within specified parameters. This unit supports both continuous and High/Low/Off control modes, making it suitable for various system requirements where precise regulation of gas and air mixtures is necessary.
Key features include:
- Rated for air/gas mixture regulation targeting a 1:1 pressure ratio
- Continuous (GIK) or High/Low/Off (GIK..B) control options
- Nominal diameter (DN) range from 15 to 150
- Connection types available in threaded or flanged versions
- Maximum inlet pressure (pu): 200 mbar
- Setpoint adjustment range (psa): 0.5 to 120 mbar
- Outlet pressure range (pd): 0.2 to 119 mbar
- Maximum differential pressure (Delta p): up to 100 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.