Shop HONEYWELL
Create Account
Air/Gas Ratio Control Regulator, GIK Series, DN 15-150, 1:1 Ratio
- Mfr # KS03155178
- Zoro # G415380435
product price:Â
$
486.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS03155178
- Zoro #
- G415380435
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,RTO,GIK 15TN02 5BZ is a pressure regulator intended for air/gas ratio control; rated for operation at a gas-to-air pressure ratio of up to 1:1. This unit supports both continuous and High/Low/Off control modes, supporting multiple operational modes as specified. It is suitable for use with connection sizes ranging from DN 15 to DN 150 and can be installed using either threaded or flanged connections.
Key features include:
- Rated for operation at a gas/air pressure ratio of up to 1:1
- Supports continuous (GIK) and High/Low/Off (GIK..B) control modes
- Nominal diameter options from DN 15 to DN 150
- Connection types available: thread or flange
- Maximum inlet pressure (pu): up to 200 mbar
- Setpoint adjustment range (psa): from 0.5 to 120 mbar
- Outlet pressure range (pd): from 0.2 to 119 mbar
- Maximum differential pressure (Delta p): up to 100 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.