Shop HONEYWELL
Create Account
Air/Gas Ratio Control Regulator, GIK Series, DN 15–150, 200 mbar Max
Mfr # KS03155171
Zoro # G615380525
product price:
$
385.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155171
- Zoro #
- G615380525
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,RTO,GIK 15R02 5B is a pressure regulator rated for air/gas ratio applications; capable of regulating gas/air pressure ratios up to 1:1 under specified conditions. This unit supports both continuous and High/Low/Off control modes depending on the model configuration. It is suitable for use with connection sizes ranging from DN 15 to DN 150 and offers threaded or flanged connection options.
Key features include:
- Capable of regulating gas/air pressure ratios up to 1:1 within the specified operating parameters
- Available in models for continuous (GIK) or High/Low/Off (GIK..B) control
- Nominal diameter range: DN 15 to DN 150
- Connection types: thread or flange
- Maximum rated inlet pressure (pu): 200 mbar
- Rated setpoint adjustment range (psa): 0.5–120 mbar
- Rated outlet pressure differential (pd): 0.2–119 mbar
- Maximum rated differential pressure (Delta p): 100 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.