Allergen Remover Replacement HEPA Filters, 6.75 x 10.3, 3PK

  • Mfr # HRF-R3

  • Zoro # G916454505


product price:  $115.99
/pk 3, $38.66/ea
Free Shipping & Returns

Key Features

Nominal Width
6.75 in
Air Filter Media Type
HEPA
Nominal Depth
4.88 in
Nominal Height
10.3 in
Application
Allergens, Dust, Mold Spores, Pet Dander, Pollen, Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRF-R3
Zoro #
G916454505
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
6.75 in
Nominal Depth
4.88 in
Nominal Height
10.3 in

Details

Air Filter Media Type
HEPA
Item
HEPA Air Purifier Filters
Application
Allergens, Dust, Mold Spores, Pet Dander, Pollen, Smoke

Description

Keep your air purifier operating at peak performance. Filter captures up to 99.97% of airborne particles and microscopic allergens. Replacement media must be used with pre-filer: HRF-AP1. For best performance, replace once each year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.