Antenna
Mfr # 550-7057-000
Zoro # G301253423
product price: $102.99
/ea
Free Shipping & Returns
Key Features
For Use With
BW RigRat
Length
83/100 in
Features
Honeywell TouchPoint Plus Compatible, I/O Ports Providing Additional Input Capabilities and Local, Inert Mode that Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage
Includes
Optional Protective Cage
Depth
83/100 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550-7057-000
Zoro #
G301253423
UPC #
-
Country of Origin
China
Dimensions
Length
83/100 in
Depth
83/100 in
Height
8 9/10 in
Width
83/100 in
Details
Item
Antenna
For Use With
BW RigRat
Features
Honeywell TouchPoint Plus Compatible, I/O Ports Providing Additional Input Capabilities and Local, Inert Mode that Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage
Includes
Optional Protective Cage
Standards
cETLus Class I Div 1, Group A, B, C, D, T4
Series
BW RigRat
Sub-Brand
BW
Communication Protocol
Bluetooth, Wireless Mesh (WMN), Wi-Fi
Data Logger
Yes
Description
Antenna, Product Type Multi-Gas Area Monitor, Series BW RigRat, Sub-Brand BW, Data Logger Yes, Communication Protocol Bluetooth, Wireless Mesh (WMN), Wi-Fi, Features Honeywell TouchPoint Plus Compatible, I/O Ports Providing Additional Input Capabilities and Local, Inert Mode that Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, For Use With BW RigRat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.