Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L4006A1678
Zoro #
G2276845
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (In.)
2-1/8
Width (In.)
2
Height (In.)
8-5/8
Spud Size (In.)
3/4 Npt
Bulb Size (In.)
3/8 x 2-7/8
Insulation Depth (In.)
3
Details
Item
Immersion Controller
Temp. Range
100 Degrees to 240 Degrees F
Differential
5 Degrees to 30 Degrees F Adj.
Type
Boiler-Mounted, High or Low Limit
Application
High Or Low Limit
Agency Compliance
UL & CSA
Includes
3 in (76 mm) Insulation, Stop Factory-Set At 240 F (116 C), And Heat-Conductive Compound
System Switching
SPST
Mounting
Horizontal or Vertical
Requires
3 in Insulation, Stop Factory-Set at 240 Degrees F, and Heat-Conductive Compound
Full Load Amps @ 120VAC
8
Locked Rotor Amps @ 120V
48
Millvolt
025 A @ 025 To 12 Vdc
Full Load Amps @ 240VAC
5.1
Locked Rotor Amps @ 240V
30.6
Description
Immersion Controller, Application High Or Low Limit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.