Zoro Homepage
This item is Discontinued.
Honeywell Aquastat Controller, 100 F - 240 F L4006A1678

Aquastat Controller, 100 F - 240 F (Discontinued)

  • Mfr # L4006A1678
  • Zoro # G4801102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4006A1678
Zoro #
G4801102
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 5/8 in
Insulation Depth (In.)
3 in
Height (In.)
8 5/8 in
Depth (In.)
2 1/8 in
Bulb Size (In.)
3/8 X 2 7/8
Width (In.)
2 in
Spud Size (In.)
3/4 NPT
Overall Width
2 in
Spud Size
3/4 in NPT
Probe Diameter
3/8 in
Probe Length
2 7/8 in
Overall Depth
2 1/8 in
Capillary Tube Length
3 in
Insulation Depth
3 in

Details

Type
Boiler-Mounted, High or Low Limit
Includes
Heat-Conductive Compound
System Switching
SPST
Full Load Amps @ 120VAC
8 A
Temp. Range
100 Degrees to 240 Degrees F
Full Load Amps @ 240VAC
5.1 A
Application
High Limit, Low Limit
Agency Compliance
UL & CSA
Requires
3 in Insulation, Stop Factory-Set at 240 Degrees F, and Heat-Conductive Compound
Locked Rotor Amps @ 240V
30.6 A
Differential
5 Degrees to 30 Degrees F Adj.
Item
Immersion Controller
Locked Rotor Amps @ 120V
48 A
Mounting
Horizontal or Vertical
Millvolt
025 A @ 025 To 12 Vdc
Switch Action
Breaks
Standards
MBPR2, MP466, UL Listed
Product Type
Immersion Controller
Locked Rotor Current @ 120V
48 A
Contact Form
SPST
Differential Temperature
5 Degrees F to 30 Degrees F Adjustable
Maximum Control Temperature
240 Degrees F
Auto/Manual Switch Included
Yes
Reset Type
Automatic Reset
Minimum Control Temperature
100 Degrees F
Full Load Current @ 240V AC
5.1 A
Full Load Current @ 120V AC
8 A
Burner Circuit Voltage Type
Millivolt
Mounting Orientation
Horizontal, Vertical
Locked Rotor Current @ 240V
30.6 A

Description

Immersion Controller, Application High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size 3/4 in NPT, Contact Form SPST, Product Type Immersion Controller, Probe Length 2 7/8 in, Auto/Manual Switch Included Yes, Overall Depth 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.