Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Scanner - Xenon XP 1950g, Corded, 1D/2D Imager, IP52 Rated

  • Mfr # 1950GSR-2-2-N

  • Zoro # G1103607


product price: $454.38
/ea
Free Shipping & Returns

Key Features

Features
Honeywell Scanner Management Utility (SMU)
Color
Black
Series
1950
Decode Capability
1D/2D
Input voltage
4.4 - 5.5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950GSR-2-2-N
Zoro #
G1103607
UPC #
783555227237
Country of Origin
Unknown

Dimensions

Depth of Field
0 - 34.2 in

Details

Item
Barcode Scanner
Features
Honeywell Scanner Management Utility (SMU)
Color
Black
Series
1950
Decode Capability
1D/2D
Input voltage
4.4 - 5.5 V DC
Motion Tolerance
Up to 400 cm/s (157 in/s) for 13 mil UPC at optimal focus
Aimer Type
Bar
Skew
65
Operating Power
2.5 W
Operating Humidity
0 - 95 %
Protection Ratings
IP52
Power Connector Type
Corded
Host System Interface
KBW RS-232 RS-485 USB
Pitch
45
Tumble Specifications
2,000 0.5 m (1.6 ft) tumbles
Engine Type
2D
Application
Distribution Centers Point of Sale Retail
Drop Specifications
50 1.8 m (6 ft) drops to concrete
Brightness
0 - 100000 lux
Form Factor
Gun Shape
Operating temperature
0 - 50 °C 32 - 122 °F
Scan Pattern
Area Image
Scanning Range
High density (HD) Standard range (SR)
Print Contrast
20
Storage Temperature Range
- 40 - 158 °F - 40 - 70 °C
Image Sensor Type
Imager
Connectivity Technology
Cable
Host Interface
Keyboard Wedge
Barcode Symbology Supported
PDF, Postal Digimarc, DOT Code, OCR
Scanning Capability
2D

Description

The Honeywell Xenon XP 1950 Barcode Scanner is a corded, gun-shaped scanner intended for barcode reading applications in retail and distribution settings. It supports both 1D and 2D barcode decoding, including PDF, Postal Digimarc, DOT Code, and OCR symbologies. Equipped with an imager sensor and area image scan pattern; capable of scanning digital codes from screens and printed merchandise barcodes within specified parameters. The scanner features the Honeywell Scanner Management Utility (SMU) for supports deployment and updates via Honeywell Scanner Management Utility (SMU).

Key Features:

  • Connectivity: Corded cable connection; compatible with KBW, RS-232, RS-485, USB host interfaces
  • Durability: Tested to withstand up to 50 drops from 1.8 m (6 ft) onto concrete under controlled conditions; rated IP52 for dust and water resistance; tested for durability through up to 2,000 tumbles at a height of 0.5 m (1.6 ft) under laboratory conditions
  • Scanning Performance: Reads both high-density (HD) and standard range (SR) barcodes; depth of field up to 34.2 inches
  • Motion Tolerance: Rated up to 400 cm/s when scanning UPC codes
  • Operating Conditions: Functions in temperatures from 0°C to 50°C (32°F to 122°F), humidity levels between 0–95%, storage temperature -40°C to +70°C (-40°F to +158°F)
  • Power Requirements: Operates at input voltage of 4.4 – 5.5 V DC with operating power consumption of approximately 2.5 W
  • Additional Attributes: Bar aimer type; print contrast sensitivity down to 20%; available in black color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.