Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Assy

  • Mfr # W03-3037-000

  • Zoro # G401253422


product price: $519.99
/ea
Free Shipping & Returns

Key Features

For Use With
BW(TM) RigRat
Length
15 3/4 in
Depth
15 3/4 in
Height
3 43/50 in
Features
Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W03-3037-000
Zoro #
G401253422
UPC #
-
Country of Origin
United States

Dimensions

Length
15 3/4 in
Depth
15 3/4 in
Height
3 43/50 in
Width
11 27/50 in
Overall Width
11.54 in
Overall Height
3.86 in
Overall Length
15.75 in
Overall Depth
15.75 in

Details

Item
Base Assembly
For Use With
BW(TM) RigRat
Features
Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter
Standards
cETLus Certified
Product Type
Base Assembly
Series
BW RigRat
Sub-Brand
BW
Alert Type
Light, Sound, Vibration
For Gas Type
Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds

Description

Base Assembly, Product Type Base Assembly, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 15.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.