This item is Discontinued.

No Product Image Available

Snap Action Switch - SPDT, 11A, Push Button, V7 Series, Thermoplastic (Discontinued)

  • Mfr # V7-7B17D8-140
  • Zoro # G405812731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V7-7B17D8-140
Zoro #
G405812731
UPC #
-
Country of Origin
Mexico

Description

Honeywell’s MICRO SWITCH V7 is a miniature snap action switch rated for operation in accordance with manufacturer specifications. Housed in a thermoplastic housing, this SPDT (Single Pole Double Throw) switch supports up to 11A at 277VAC or 250VDC. It features a push button actuator and can be used for simple on/off limits, presence/absence sensing, or as part of embedded assemblies.

Key Features:

  • Snap action mechanism with SPDT contacts
  • Rated for 11A at 277VAC / 250VDC
  • Push button actuation style
  • Thermoplastic housing
  • May be used in applications within the specified actuation force range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.