Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, 6" L x 5" W x 6" D x 5" H

  • Mfr # M01-3055-000

  • Zoro # G3944514


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Features
Extended Duration
Overall Height
5 in
Overall Width
5 in
Overall Depth
6 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01-3055-000
Zoro #
G3944514
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
5 in
Overall Depth
6 in
Width
5 in
Height
5 in
Depth
6 in
Length
6 in
Overall Length
6 in

Details

Item
Battery Pack
Features
Extended Duration
Status Indicator
No
For Use With
MultiRAE Series
Product Type
Battery Pack
Sub-Brand
RAE
Series
MultiRAE, MultiRAE Benzene, MultiRAE Lite, MultiRAE Pro

Description

Battery Pack, Product Type Battery Pack, Features Extended Duration, Series MultiRAE, MultiRAE Benzene, MultiRAE Lite, MultiRAE Pro, Sub-Brand RAE, For Use With MultiRAE Series, Overall Depth 6 in, Overall Height 5 in, Overall Length 6 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.