Battery Pack, Lithium, 3.6V
- Mfr # BWS-BAT01
- Zoro # G3998002
product price:Â
$
38.65
/ea
Key Features
Voltage
3.6V
Battery Chemistry
Lithium
For Use With
Solo Series
Battery Type
Lithium
Product Type
Battery Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWS-BAT01
- Zoro #
- G3998002
- UPC #
- -
- Country of Origin
- China
- Item
- Battery Pack
- Voltage
- 3.6V
- Battery Chemistry
- Lithium
- For Use With
- Solo Series
- Battery Type
- Lithium
- Product Type
- Battery Pack
- For Battery Chemistry
- Lithium
- Sub-Brand
- BW
- Series
- Honeywell BW(TM) Solo
- Operating Voltage
- 3.6V
- Compatible Product Type
- Solo Series
Description
Battery Pack, Product Type Battery Pack, Series Honeywell BW(TM) Solo, Sub-Brand BW, For Battery Chemistry Lithium, For Use With Solo Series, Operating Voltage 3.6V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.