Shop HONEYWELL
See all product information
Create Account
Bifocal Safety Glasses, Black Gray, Clear Lens, Ultra Dura Hard Coat Coating
- Mfr # S3772
- Zoro # G715798565
product price:Â
$
14.69
/ea
Sold in multiples of 10 for
$146.90
Key Features
Diopter Strength
2
Lens Coating
Ultra Dura Hard Coat
Frame Style
3/4 Frame
Lens Color
Gray | Clear
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3772
- Zoro #
- G715798565
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bifocal Safety Glasses
- Diopter Strength
- 2
- Lens Coating
- Ultra Dura Hard Coat
- Frame Style
- 3/4 Frame
- Lens Color
- Gray | Clear
- Frame Color
- Black
- UV Protection
- 99.90%
Description
Bifocal Safety Glasses,2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.