Zoro Homepage

Body Harness, Vest, Pass Through Chest/ Tongue Leg Buckles

  • Mfr # H13110022

  • Zoro # G807469441


product price: $69.55
/ea

Key Features

Harness Style
Vest
Harness Application
Standard
Chest Strap Buckles
Pass Through
Leg Strap Buckles
Tongue
Webbing Material
Nylon (General Purpose)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13110022
Zoro #
G807469441
UPC #
-
Country of Origin
China

Details

Item
Body Harness
Harness Style
Vest
Harness Application
Standard
Chest Strap Buckles
Pass Through
Leg Strap Buckles
Tongue
Webbing Material
Nylon (General Purpose)
Side D-Rings
No
Standards
EN 361-2002

Description

The Honeywell H13110022 is the Honeywell cost effective, quality, construction and general industry compliant harness designed to meet the most common fall protection needs The Honeywell Miller H1OO series has been designed around a simple concept provide a fundamental fall protection line with exceptional value The new Miller H1OO series was assembled to meet the most common fall protection needs while maintaining a focus on value and safety


  • •Lightweight: more comfortable
  • •Covered identification labels: protects labels during the life of the harness
  • •New distinctive vibrant color webbing
  • •Cost effective
  • •Harness weight
  • •3.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.