Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetone, 204L, ACS GRADE, CH32CO

  • Mfr # LP010-204

  • Zoro # G603561073


product price: $3,151.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Calibration Certificate
No
CAS Number
67-64-1
Concentration
0.1%
Product Type
Acetone
Shipping Restrictions
Hazard Class 3, PG II, UN1090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP010-204
Zoro #
G603561073
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
204 L

Details

Item
Acetone
Calibration Certificate
No
CAS Number
67-64-1
Concentration
0.1%
Product Type
Acetone
Shipping Restrictions
Hazard Class 3, PG II, UN1090
Chemical Formula
CH3COCH3
Chemical Grade
ACS
Chemical Container Type
Drum
Shelf Life
18 mo
Molecular Weight
58.08
Chemical Container Material
Metal
Container Type
Can
Form
Liquid
Application
Cleaning and Organic Synthesis, Preparative-Scale HPLC, Routine Isocratic HPLC
Container Material
Metal
Standards
ACS
Purity
99.5 %
Storage Temperature
Ambient
Volume
204 L
REMOVE - Previous PI Node
A
MDL Number
MFCD00008765
Quantity
204

Description

Acetone, Concentration 0.1 Percent, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula CH3COCH3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 204 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1090, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.