Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composite 2 One-Component

  • Mfr # 34806-4X2.5L

  • Zoro # G803614463


product price: $1,711.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
2.5L
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34806-4X2.5L
Zoro #
G803614463
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5L

Details

Chemical Container Material
Clear Glass
Item
Hydranal-Composite 2 One-Component
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Hydranal(TM)-Composite 2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 2.5L, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.