Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethyl Acetate, 4L, CH3COOCH2CH3, PK4

  • Mfr # 100-4

  • Zoro # G003561109


product price: $723.99
/pk 4, $181.00/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H8O2
Molecular Weight
88.11
Shipping Restrictions
Hazard Class 3, PG II, UN1173
Special Information
Analytical Grade
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-4
Zoro #
G003561109
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Formula
C4H8O2
Molecular Weight
88.11
Shipping Restrictions
Hazard Class 3, PG II, UN1173
Special Information
Analytical Grade
Shelf Life
18 mo
Product Type
Ethyl Acetate
Chemical Grade
HPLC
Chemical Container Type
Bottle
CAS Number
141-78-6
Item
Ethyl Acetate
Chemical Container Material
Clear Glass
Concentration
0.1%
Calibration Certificate
No
Features
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
Volume
4 L
REMOVE - Previous PI Node
E
Quantity
1
Application
Pesticide Residue Analysis, Spectrophotometry
Container Type
Bottle
Storage Temperature
Ambient
MDL Number
MFCD00009171
Form
Liquid
Container Material
Glass
Purity
99.9 %

Description

Ethyl Acetate, Concentration 0.1 Percent, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1173, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.