Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethyl Acetate, CH3COOCH2CH3, 88.11, 1L, PK6

  • Mfr # 100-1L

  • Zoro # G903561063


product price: $544.99
/pk 6, $90.83/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Chemical Grade
HPLC
Chemical Container Material
Clear Glass
Chemical Formula
C4H8O2
Molecular Weight
88.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-1L
Zoro #
G903561063
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
HPLC
Chemical Container Material
Clear Glass
Chemical Formula
C4H8O2
Molecular Weight
88.11
Item
Ethyl Acetate
Chemical Container Type
Bottle
Product Type
Ethyl Acetate
Shelf Life
18 mo
Concentration
100 %
CAS Number
141-78-6
Storage Temperature
Ambient
Quantity
1
Application
GC Analysis, HPLC, Pesticide Residue Analysis, Spectrophotometry
Purity
99.9 %
Form
Liquid
MDL Number
MFCD00009171
Container Type
Bottle
Volume
1 L
Shipping Restrictions
Hazard Class 3, PG II, UN1173
SMILES
HPLC
Container Material
Glass
REMOVE - Previous PI Node
E
Features
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency

Description

Ethyl Acetate, Concentration 100 Percent, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1173, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.