Zoro Homepage

Ethyl Acetate, CH3COOCH2CH3, 88.11, 4L, PK4

  • Mfr # AH100-4

  • Zoro # G803561163


product price: $577.99
/pk 4, $144.50/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H8O2
Concentration
100 %
Standards
ACS
Chemical Container Size
4 L
Product Type
Ethyl Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH100-4
Zoro #
G803561163
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Formula
C4H8O2
Concentration
100 %
Item
Ethyl Acetate
Standards
ACS
Product Type
Ethyl Acetate
Shelf Life
18 mo
CAS Number
141-78-6
Chemical Grade
ACS
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
88.11
Application
HPLC, Spectrophotometry
Storage Temperature
Ambient
MDL Number
MFCD00009171
Form
Liquid
Container Type
Bottle
Purity
99.5 %
Features
Lot-to-Lot Consistency, UV Absorbance, GC Assay, Water Content and Non-Volatile Residue
Shipping Restrictions
Hazard Class 3, PG II, UN1173
Volume
4 L
REMOVE - Previous PI Node
E
Container Material
Glass
Quantity
1

Description

Ethyl Acetate, Concentration 100 Percent, CAS Number 141-78-6, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1173, Standards ACS, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.