Zoro Homepage

Heptane, 142-82-5 CAS Number

  • Mfr # LP206-4P-S

  • Zoro # G204399297


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Special Information
Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use
Calibration Certificate
No
Chemical Container Size
4 L
Chemical Container Type
Jug
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP206-4P-S
Zoro #
G204399297
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Special Information
Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use
Calibration Certificate
No
Chemical Container Type
Jug
Chemical Grade
ACS
Concentration
0.99
Item
Heptane
Chemical Container Material
Amber Glass
Product Type
Heptane
CAS Number
142-82-5
Molecular Weight
100.21
Shipping Restrictions
Hazard Class 3, PG II, UN1206
Shelf Life
18 mo
Chemical Formula
CH3(CH2)5CH3
Standards
ACS
Application
Cleaning and Organic Synthesis, Preparative-Scale HPLC, Routine Isocratic HPLC
Quantity
1
REMOVE - Previous PI Node
H
Form
Liquid
Purity
99 %
Storage Temperature
Ambient
Features
Variations and Decrease Issues Traceable to Solvent Contamination
MDL Number
MFCD00009544
Volume
4 L
Container Material
Glass
Container Type
Bottle

Description

Heptane, Concentration 0.99, CAS Number 142-82-5, Molecular Weight 100.21, Chemical Formula CH3(CH2)5CH3, Chemical Container Material Amber Glass, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1206, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.