Zoro Homepage

Heptane, 19L, ACS Reagent, CH3CH25CH3

  • Mfr # LP206-19

  • Zoro # G303561045


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
CH3(CH2)5CH3
Calibration Certificate
No
Concentration
0.99
Chemical Container Size
19 L
Special Information
ACS Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP206-19
Zoro #
G303561045
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
19 L

Description

Heptane, Concentration 0.99, CAS Number 142-82-5, Molecular Weight 100.21, Chemical Formula CH3(CH2)5CH3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 19 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1206, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.