Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heptane, 1L, Analytical Grd, CH3CH25CH3, PK6

  • Mfr # 207-1L

  • Zoro # G803561057


product price: $763.99
/pk 6, $127.33/ea
Free Shipping & Returns

Key Features

Chemical Formula
CH3(CH2)5CH3
Shelf Life
18 mo
CAS Number
142-82-5
Chemical Grade
HPLC
Concentration
0.999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-1L
Zoro #
G803561057
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
CH3(CH2)5CH3
Shelf Life
18 mo
Item
Heptane
CAS Number
142-82-5
Chemical Grade
HPLC
Concentration
0.999
Shipping Restrictions
Hazard Class 3, PG II, UN1206
Chemical Container Material
Clear Glass
Calibration Certificate
No
Chemical Container Type
Bottle
Molecular Weight
100.21
Product Type
Heptane
Special Information
Analytical Grade
Storage Temperature
Ambient
Form
Liquid
Container Type
Bottle
Application
Pesticide Residue Analysis, Spectrophotometry
MDL Number
MFCD00009544
REMOVE - Previous PI Node
H
Features
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
Volume
1 L
Container Material
Glass
Quantity
1
Purity
99.9 %

Description

Heptane, Concentration 0.999, CAS Number 142-82-5, Molecular Weight 100.21, Chemical Formula CH3(CH2)5CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1206, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.