Zoro Homepage

Heptane, 4L, ACSReagent, CH3CH25CH3, PK4

  • Mfr # LP206-4P

  • Zoro # G405999449


product price: $600.99
/pk 4, $150.25/ea
Free Shipping & Returns

Key Features

Molecular Weight
100.21
Chemical Container Size
4 L
Chemical Formula
CH3(CH2)5CH3
Special Information
ACS Reagent
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP206-4P
Zoro #
G405999449
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Heptane
Molecular Weight
100.21
Chemical Formula
CH3(CH2)5CH3
Special Information
ACS Reagent
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS
Concentration
0.99
Calibration Certificate
No
Shelf Life
18 mo
Shipping Restrictions
Hazard Class 3, PG II, UN1206
Product Type
Heptane
CAS Number
142-82-5
Container Type
Bottle
MDL Number
MFCD00009544
Quantity
1
Application
Cleaning and Organic Synthesis, Preparative-Scale HPLC, Routine Isocratic HPLC
REMOVE - Previous PI Node
H
Standards
ACS
Volume
4 L
Storage Temperature
Ambient
Container Material
Glass
Form
Liquid
Purity
99 %
Features
ACS Reagent

Description

Heptane, Concentration 0.99, CAS Number 142-82-5, Molecular Weight 100.21, Chemical Formula CH3(CH2)5CH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1206, Standards ACS, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.