Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexane, 110-54-3 CAS Number

  • Mfr # LP211-4P-S

  • Zoro # G804399031


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Concentration
100 %
Chemical Container Material
Plastic
Molecular Weight
86.18
Chemical Container Type
Jug
Chemical Formula
C6H14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP211-4P-S
Zoro #
G804399031
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
100 %
Chemical Container Material
Plastic
Molecular Weight
86.18
Chemical Container Type
Jug
Chemical Formula
C6H14
Standards
ACS
Shelf Life
18 mo
Chemical Grade
ACS
Calibration Certificate
No
Shipping Restrictions
Hazard Class 3, PG II, UN1208
Item
Hexane
Product Type
Hexane
CAS Number
110-54-3
Special Information
Organic Synthesis, Prep-LC, Glassware Cleaning, ACS General Laboratory Use
Purity
99.9 %
Storage Temperature
Ambient
Application
Cleaning and Organic Synthesis, Preparative-Scale HPLC, Routine Isocratic HPLC
Container Material
Glass
MDL Number
MFCD00009520
Features
Variations and Decrease Issues Traceable to Solvent Contamination
Quantity
1
Volume
4 L
REMOVE - Previous PI Node
H
Form
Liquid
Container Type
Bottle

Description

Hexane, Concentration 100 Percent, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1208, Standards ACS

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.