Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexane, 4L, AnalyticalGrade, CH3CH24CH3, PK4

  • Mfr # 213-4

  • Zoro # G603561080


product price: $673.99
/pk 4, $168.50/ea
Free Shipping & Returns

Key Features

Calibration Certificate
No
Chemical Formula
CH3(CH2)4CH3
Chemical Container Size
4 L
Chemical Container Material
Amber Glass
Special Information
Analytical Grade, GC, Pesticide Residue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-4
Zoro #
G603561080
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
No
Item
Hexane
Chemical Formula
CH3(CH2)4CH3
Chemical Container Material
Amber Glass
Special Information
Analytical Grade, GC, Pesticide Residue
Shelf Life
18 mo
Chemical Grade
HPLC
Molecular Weight
86.18
Shipping Restrictions
Hazard Class 3, PG II, UN1208
Concentration
0.999
Chemical Container Type
Bottle
Product Type
Hexane
CAS Number
110-54-3
Application
Non-Spectrophotometric, Pesticide Residue Analysis
REMOVE - Previous PI Node
H
MDL Number
MFCD00009520
Features
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
Volume
4 L
Quantity
1
Form
Liquid
Purity
95 %
Container Type
Bottle
Storage Temperature
Ambient
Container Material
Glass

Description

Hexane, Concentration 0.999, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula CH3(CH2)4CH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1208, Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.