Zoro Homepage

Hexane, CH3(CH2)4CH3, 86.18, 1L, PK6

  • Mfr # 212-1L

  • Zoro # G805999551


product price: $363.99
/pk 6, $60.67/ea
Free Shipping & Returns

Key Features

Chemical Grade
HPLC
CAS Number
110-54-3
Molecular Weight
86.18
Chemical Container Size
1 L
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-1L
Zoro #
G805999551
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
HPLC
CAS Number
110-54-3
Molecular Weight
86.18
Shelf Life
18 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Item
Hexane
Product Type
Hexane
Chemical Formula
C6H14
Concentration
0.999
Volume
1 L
Shipping Restrictions
Hazard Class 3, PG II, UN1208
Container Material
Glass
Storage Temperature
Ambient
Quantity
1
Calibration Certificate
HPLC
Features
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
MDL Number
MFCD00009520
Application
HPLC
Purity
60 %
Container Type
Bottle
APHA
HPLC
Form
Liquid
REMOVE - Previous PI Node
H

Description

Hexane, Concentration 0.999, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, APHA HPLC, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Reagent, Calibration Certificate HPLC, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1208, Package Quantity 6

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.