Zoro Homepage

Hexane, CH3(CH2)4CH3, 86.18, 4L, PK4

  • Mfr # LP211-4P

  • Zoro # G305999297


product price: $336.99
/pk 4, $84.25/ea
Free Shipping & Returns

Key Features

Molecular Weight
86.18
Concentration
0.999
Product Type
Hexane
Shelf Life
18 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP211-4P
Zoro #
G305999297
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Molecular Weight
86.18
Concentration
0.999
Product Type
Hexane
Shelf Life
18 mo
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Formula
C6H14
Item
Hexane
CAS Number
110-54-3
REMOVE - Previous PI Node
H
Quantity
1
Application
Cleaning and Organic Synthesis, Preparative-Scale HPLC, Routine Isocratic HPLC
Volume
4 L
Standards
ACS
Storage Temperature
Ambient
MDL Number
MFCD00009520
Container Type
Bottle
Shipping Restrictions
Hazard Class 3, PG II, UN1208
Form
Liquid
Container Material
Glass
Purity
99.9 %

Description

Hexane, Concentration 0.999, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1208, Standards ACS, Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.