Zoro Homepage

Hexane, CH3(CH2)4CH3, 86.18, PK4

  • Mfr # AH212-4

  • Zoro # G003561062


product price: $567.99
/pk 4, $142.00/ea
Free Shipping & Returns

Key Features

Product Type
Hexane
Standards
ACS
Chemical Formula
CH3(CH2)4CH3
Chemical Container Type
Bottle
Molecular Weight
86.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH212-4
Zoro #
G003561062
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Hexane
Product Type
Hexane
Standards
ACS
Chemical Formula
CH3(CH2)4CH3
Chemical Container Type
Bottle
Molecular Weight
86.18
Shelf Life
18 mo
Chemical Container Material
Clear Glass
CAS Number
110-54-3
Concentration
0.999
Chemical Grade
ACS, HPLC
Shipping Restrictions
Hazard Class 3, PG II, UN1208
Volume
4 L
Container Material
Glass
Container Type
Bottle
Quantity
1
Storage Temperature
Ambient
MDL Number
MFCD00009520
Form
Liquid
Features
Lot-to-Lot Consistency, UV Absorbance, GC Assay, Water Content and Non-Volatile Residue
Application
HPLC, Spectrophotometry
Purity
99.9 %
REMOVE - Previous PI Node
H

Description

Hexane, Concentration 0.999, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula CH3(CH2)4CH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Shelf Life 18 mo, Shipping Restrictions Hazard Class 3, PG II, UN1208, Standards ACS, Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.