Zoro Homepage

Hydranal-Buffer, Contains 500mL

  • Mfr # 34804-500ML

  • Zoro # G703562666


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34804-500ML
Zoro #
G703562666
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Item
Buffer
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Form
Liquid
CAS Number
67-56-1
Quantity
500
Shipping Restrictions
Hazard Class 3, PG II, UN3286
Container Type
Bottle
Container Material
Polycoated
Application
Auxiliaries KF Titration
Chemical Grade
Lab
REMOVE - Previous PI Node
H
Volume
500 mL
Product Type
Buffer
Storage Temperature
Ambient
Chemical Formula
CH3OH

Description

Buffer, CAS Number 67-56-1, Chemical Formula CH3OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Hazard Class 3, PG II, UN3286

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.