Hydranal-Composite 2 One-Component
Mfr # 34806-2.5L
Zoro # G403607995
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5L
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34806-2.5L
Zoro #
G403607995
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
2.5L
Details
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Item
Hydranal-Composite 2 One-Component
Chemical Container Type
Bottle
Description
Hydranal(TM)-Composite 2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 2.5L, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.