Zoro Homepage

Hydranal-Composite 5, Contains 1L

  • Mfr # 34805-1L

  • Zoro # G203562661


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1L
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
REMOVE - Previous PI Node
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34805-1L
Zoro #
G203562661
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1L

Details

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Item
Hydranal - Composite 5
Shelf Life
24 mo
REMOVE - Previous PI Node
H
Chemical Grade
Lab
Volume
1 L
Container Material
Glass
Application
Volumetric One-Component KF Titration
Chemical Formula
C6H14O3
Container Type
Bottle
Product Type
Hydranal - Composite 5
Storage Temperature
Ambient
Quantity
1
CAS Number
111-90-0
Form
Liquid

Description

Hydranal - Composite 5, CAS Number 111-90-0, Chemical Formula C6H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1L, Chemical Family Type Standard, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.