Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydranal-Composite 5 K One-Component

  • Mfr # 34816-6X1L

  • Zoro # G903562671


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
1L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34816-6X1L
Zoro #
G903562671
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1L

Details

Item
Hydranal-Composite 5 K One-Component
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Hydranal(TM)-Composite 5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1L, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.