Hydranal-Coulomat Ad
Mfr # 34810-6X500ML-R
Zoro # G403563123
product price: $1,551.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
REMOVE - Previous PI Node
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34810-6X500ML-R
Zoro #
G403563123
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Shelf Life
24 mo
Item
Hydranal Coulomat AD
Chemical Container Material
Clear Glass
REMOVE - Previous PI Node
H
Quantity
500
Volume
500 mL
Form
Liquid
Chemical Formula
CH3OH
Shipping Restrictions
Hazard Class 3, PG II, UN1230
Chemical Grade
Lab
Storage Temperature
Ambient
CAS Number
67-56-1
Product Type
Hydranal Coulomat AD
Application
Water Content Determination
Container Type
Bottle
Container Material
Polycoated
Description
Hydranal Coulomat AD, CAS Number 67-56-1, Chemical Formula CH3OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Hazard Class 3, PG II, UN1230
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.