Zoro Homepage

Hydranal-Coulomat Ak Anolyte

  • Mfr # 34820-500ML

  • Zoro # G703567227


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Volume
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34820-500ML
Zoro #
G703567227
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Item
Hydranal Coulomat AK
Volume
500 mL
Container Material
Polycoated
Quantity
500
Shipping Restrictions
Hazard Class 3, PG III, UN1992
Application
Water Content Determination
CAS Number
101023-55-6
Chemical Grade
Lab
Container Type
Bottle
REMOVE - Previous PI Node
H
Product Type
Hydranal Coulomat AK
Storage Temperature
Ambient
Form
Liquid

Description

Hydranal Coulomat AK, CAS Number 101023-55-6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Hazard Class 3, PG III, UN1992

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.