Hydranal-Coulomat Cg-K Catholyte
Mfr # 34821-50ML
Zoro # G003562960
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
50 mL
Chemical Container Type
Vial
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34821-50ML
Zoro #
G003562960
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
50 mL
Details
Shelf Life
24 mo
Chemical Container Type
Vial
Item
Hydranal-Coulomat Cg-K Catholyte
Chemical Container Material
Clear Glass
Description
Hydranal-Coulomat Cg-K Catholyte, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 50 mL, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.