Hydranal-Coulomat Oil, Contains 500mL
Mfr # 34868-500ML-R
Zoro # G403614184
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34868-500ML-R
Zoro #
G403614184
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Item
Hydranal Coulomat Oil
Container Type
Bottle
Form
Liquid
CAS Number
7446-09-5
Storage Temperature
Ambient
Application
Water Content Determination
Quantity
500
Volume
500 mL
Container Material
Polycoated
Chemical Grade
Lab
REMOVE - Previous PI Node
H
Shipping Restrictions
Hazard Class 3, PG II, UN3286
Product Type
Hydranal Coulomat Oil
Description
Hydranal Coulomat Oil, CAS Number 7446-09-5, Molecular Weight Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Hazard Class 3, PG II, UN3286
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.