Hydranal-Ketosolver
Mfr # 34738-6X1L-R
Zoro # G403602877
product price: $1,263.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1L
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34738-6X1L-R
Zoro #
G403602877
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1L
Details
Item
Hydranal-Ketosolver
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Hydranal-Ketosolver, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1L, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.