Zoro Homepage

Hydranal Liposolver Cm, Contains 1L

  • Mfr # 37855-1L

  • Zoro # G703567234


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
1L
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37855-1L
Zoro #
G703567234
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1L

Details

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Item
Hydranal Liposolver Cm
Chemical Container Type
Bottle

Description

Hydranal Liposolver Cm, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1L, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.