Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydranal-Methanol Dry

  • Mfr # 34741-6X1L

  • Zoro # G803563037


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1L
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
67-56-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34741-6X1L
Zoro #
G803563037
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1L

Details

Item
Hydranal - Methanol Dry
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
67-56-1
Chemical Grade
Lab
Shipping Restrictions
Hazard Class 3, PG II, UN1230
Molecular Weight
32.04
REMOVE - Previous PI Node
H
Form
Liquid
Chemical Formula
CH3OH
Container Material
Polycoated
Volume
1 L
Storage Temperature
Ambient
Container Type
Bottle
Product Type
Hydranal - Methanol Dry
Application
Volumetric One-Component KF Titration
MDL Number
MFCD00004595
Quantity
1

Description

Hydranal - Methanol Dry, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Hazard Class 3, PG II, UN1230

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.