Zoro Homepage

Hydranal Methanol Rapid, Contains 2.5L

  • Mfr # 37817-2.5L-R

  • Zoro # G803562665


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
2.5L
Shelf Life
24 mo
Chemical Container Type
Bottle
Volume
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37817-2.5L-R
Zoro #
G803562665
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5L

Details

Chemical Container Material
Clear Glass
Item
Hydranal - Methanol Rapid
Shelf Life
24 mo
Chemical Container Type
Bottle
Volume
2.5 L
Chemical Formula
C3H4N2
Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Hazard Class 3, PG II, UN1230
Application
Volumetric One-Component KF Titration
Form
Liquid
Product Type
Hydranal - Methanol Rapid
Storage Temperature
Ambient
CAS Number
288-32-4
Container Material
Polycoated
REMOVE - Previous PI Node
H

Description

Hydranal - Methanol Rapid, CAS Number 288-32-4, Chemical Formula C3H4N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Hazard Class 3, PG II, UN1230

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.